
Mens Rugged Flex Relaxed Straight Jean, 85% Cotton/14% Poly/1% Spandex, Superior, 34 in x 36 in
Mfr # 102804-498
Zoro # G902189503
product price: $59.99
/eaKey Features
Series
Rugged Flex
Style Number
102804
Material
85% Cotton/14% Polyester/1% Spandex Denim
Gender
Men's
Waist Rise
Mid Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102804-498
Zoro #
G902189503
UPC #
889192672925
Country of Origin
Mexico
Dimensions
Size
34 in
Details
Item
Relaxed Straight Jean
Series
Rugged Flex
Style Number
102804
Inseam
36 in
Material
85% Cotton/14% Polyester/1% Spandex Denim
Gender
Men's
Waist Rise
Mid Rise
Fabric Weight
11.25oz
Fit
Relaxed
Color
Superior
Description
BD2804 M RF Rilaxed Fitt 5 Pocket Jean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.