
Mens Rugged Flex Relaxed Straight Jean, 85% Cotton/14% Poly/1% Spandex, Superior, 40 in x 36 in
Mfr # 102804-498
Zoro # G902189558
product price: $59.99
/eaKey Features
Color
Superior
Material
85% Cotton/14% Polyester/1% Spandex Denim
Gender
Men's
Fit
Relaxed
Waist Rise
Mid Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102804-498
Zoro #
G902189558
UPC #
192776673288
Country of Origin
Mexico
Dimensions
Size
40 in
Details
Item
Relaxed Straight Jean
Color
Superior
Material
85% Cotton/14% Polyester/1% Spandex Denim
Gender
Men's
Fit
Relaxed
Waist Rise
Mid Rise
Inseam
36 in
Fabric Weight
11.25oz
Series
Rugged Flex
Style Number
102804
Description
BD2804 M RF Rilaxed Fitt 5 Pocket Jean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.