
Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 33 in x 36 in
Mfr # 102808-498
Zoro # G102189334
product price: $59.99
/eaKey Features
Fabric Weight
11.25oz
Material
85% Cotton/14% Polyester/1% Spandex Denim
Color
Superior
Series
Rugged Flex
Fit
Relaxed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102808-498
Zoro #
G102189334
UPC #
889192676077
Country of Origin
Mexico
Dimensions
Size
33 in
Details
Item
Relaxed Straight Dungaree
Fabric Weight
11.25oz
Material
85% Cotton/14% Polyester/1% Spandex Denim
Color
Superior
Inseam
36 in
Series
Rugged Flex
Fit
Relaxed
Gender
Men's
Waist Rise
Mid Rise
Style Number
102808
Description
BD2808 M RF Rilaxed Fitt Utly Jean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.