Zoro Homepage

Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 36 in x 34 in

  • Mfr # 102808-498

  • Zoro # G302189301


product price: $59.99
/ea

Key Features

Series
Rugged Flex
Waist Rise
Mid Rise
Style Number
102808
Color
Superior
Material
85% Cotton/14% Polyester/1% Spandex Denim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102808-498
Zoro #
G302189301
UPC #
889192675926
Country of Origin
Mexico

Dimensions

Size
36 in

Details

Item
Relaxed Straight Dungaree
Inseam
34 in
Series
Rugged Flex
Waist Rise
Mid Rise
Style Number
102808
Color
Superior
Material
85% Cotton/14% Polyester/1% Spandex Denim
Fabric Weight
11.25oz
Fit
Relaxed
Gender
Men's

Description

BD2808 M RF Rilaxed Fitt Utly Jean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.