
Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 44 in x 32 in
Mfr # 102808-498
Zoro # G302189394
product price: $59.99
/eaKey Features
Series
Rugged Flex
Color
Superior
Gender
Men's
Fabric Weight
11.25oz
Fit
Relaxed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102808-498
Zoro #
G302189394
UPC #
889192675711
Country of Origin
Mexico
Dimensions
Size
44 in
Details
Item
Relaxed Straight Dungaree
Series
Rugged Flex
Color
Superior
Gender
Men's
Inseam
32 in
Fabric Weight
11.25oz
Fit
Relaxed
Material
85% Cotton/14% Polyester/1% Spandex Denim
Waist Rise
Mid Rise
Style Number
102808
Description
BD2808 M RF Rilaxed Fitt Utly Jean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.