
Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 32 in x 30 in
Mfr # 102808-498
Zoro # G502189507
product price: $59.99
/eaKey Features
Fit
Relaxed
Fabric Weight
11.25oz
Material
85% Cotton/14% Polyester/1% Spandex Denim
Color
Superior
Series
Rugged Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102808-498
Zoro #
G502189507
UPC #
889192675179
Country of Origin
Mexico
Dimensions
Size
32 in
Details
Item
Relaxed Straight Dungaree
Fit
Relaxed
Fabric Weight
11.25oz
Material
85% Cotton/14% Polyester/1% Spandex Denim
Color
Superior
Series
Rugged Flex
Gender
Men's
Style Number
102808
Inseam
30 in
Waist Rise
Mid Rise
Description
BD2808 M RF Rilaxed Fitt Utly Jean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.