
Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 30 in x 30 in
Mfr # 102808-498
Zoro # G502194457
product price: $59.99
/eaKey Features
Style Number
102808
Series
Rugged Flex
Waist Rise
Mid Rise
Fabric Weight
11.25oz
Color
Superior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102808-498
Zoro #
G502194457
UPC #
889192675117
Country of Origin
Mexico
Dimensions
Size
30 in
Details
Item
Relaxed Straight Dungaree
Style Number
102808
Series
Rugged Flex
Waist Rise
Mid Rise
Fabric Weight
11.25oz
Color
Superior
Inseam
30 in
Material
85% Cotton/14% Polyester/1% Spandex Denim
Fit
Relaxed
Gender
Men's
Description
BD2808 M RF Rilaxed Fitt Utly Jean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.