
Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 34 in x 34 in
Mfr # 102808-498
Zoro # G602189391
product price: $59.99
/eaKey Features
Fit
Relaxed
Fabric Weight
11.25oz
Material
85% Cotton/14% Polyester/1% Spandex Denim
Waist Rise
Mid Rise
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102808-498
Zoro #
G602189391
UPC #
889192675896
Country of Origin
Mexico
Dimensions
Size
34 in
Details
Item
Relaxed Straight Dungaree
Inseam
34 in
Fit
Relaxed
Fabric Weight
11.25oz
Material
85% Cotton/14% Polyester/1% Spandex Denim
Waist Rise
Mid Rise
Gender
Men's
Color
Superior
Style Number
102808
Series
Rugged Flex
Description
BD2808 M RF Rilaxed Fitt Utly Jean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.