
Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 42 in x 30 in
Mfr # 102808-498
Zoro # G902189237
product price: $59.99
/eaKey Features
Gender
Men's
Style Number
102808
Fabric Weight
11.25oz
Fit
Relaxed
Series
Rugged Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102808-498
Zoro #
G902189237
UPC #
889192675353
Country of Origin
Mexico
Dimensions
Size
42 in
Details
Item
Relaxed Straight Dungaree
Gender
Men's
Style Number
102808
Fabric Weight
11.25oz
Inseam
30 in
Fit
Relaxed
Series
Rugged Flex
Material
85% Cotton/14% Polyester/1% Spandex Denim
Color
Superior
Waist Rise
Mid Rise
Description
BD2808 M RF Rilaxed Fitt Utly Jean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.