
Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 44 in x 34 in
Mfr # 102808-498
Zoro # G902194576
product price: $59.99
/eaKey Features
Gender
Men's
Style Number
102808
Waist Rise
Mid Rise
Fabric Weight
11.25oz
Fit
Relaxed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102808-498
Zoro #
G902194576
UPC #
192776673790
Country of Origin
Mexico
Dimensions
Size
44 in
Details
Item
Relaxed Straight Dungaree
Gender
Men's
Style Number
102808
Inseam
34 in
Waist Rise
Mid Rise
Fabric Weight
11.25oz
Fit
Relaxed
Color
Superior
Series
Rugged Flex
Material
85% Cotton/14% Polyester/1% Spandex Denim
Description
BD2808 M RF Rilaxed Fitt Utly Jean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.