Shop CARHARTT
See all product information
Create Account
Bib Overalls, 16 cal/sq cm ATPV, 30 in Inseam, 100% Cotton, Snap
- Mfr # 101627-211 38 30
- Zoro # G8625802
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Fabric Weight
13 oz
Closure Type
Snap
ATPV Rating
16 cal/sq cm
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101627-211 38 30
- Zoro #
- G8625802
- UPC #
- 886859757957
- Country of Origin
- Multiple
- Item
- Bib Overalls
- Color
- Brown
- Material
- 100% Cotton
- Fabric Weight
- 13 oz
- Inseam
- 30 in
- Closure Type
- Snap
- ATPV Rating
- 16 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles
- Standards
- NFPA 2112, NFPA 70E
- Number of Pockets
- 6
- Number of Inside Pockets
- 0
- Number of Outside Pockets
- 6
- Includes Suspenders
- Yes
- Includes Lining
- No
- Garment Material Trade Name
- 100% Cotton
- Material Trade Name
- 100% Cotton
- Total Number of Pockets
- 6
- Front Closure
- Snap
- Wire Color
- Brown
Dimensions
- Fits Waist Size
- 38 in
- Maximum Waist Size
- 38 in
- Size (Max. Waist x Inseam)
- 38 in x 30 in
- Fits Chest Size
- Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 30 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 38 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.