Bib Overalls, 16 cal/sq cm ATPV, 32 in Inseam, 100% Cotton, Snap

  • Mfr # 101627-211 40 32

  • Zoro # G9505894


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Fabric Weight
13 oz
Closure Type
Snap
ATPV Rating
16 cal/sq cm
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101627-211 40 32
Zoro #
G9505894
UPC #
886859758374
Country of Origin
Multiple

Dimensions

Fits Waist Size
40 in
Maximum Waist Size
40 in
Size (Max. Waist x Inseam)
40 in x 32 in

Details

Item
Bib Overalls
Color
Brown
Material
100% Cotton
Fabric Weight
13 oz
Inseam
32 in
Closure Type
Snap
ATPV Rating
16 cal/sq cm
Arc Flash PPE Category
2
Features
Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles
Standards
NFPA 2112, NFPA 70E
Number of Pockets
6
Number of Outside Pockets
6
Number of Inside Pockets
0
Includes Suspenders
Yes
Includes Lining
No
Garment Material Trade Name
100% Cotton

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, Includes Lining No, Includes Suspenders Yes, Inseam 32 in, Bib Overalls, Material Trade Name 100 Percent Cotton, Maximum Waist Size 40 in, Number of Inside Pockets 0, Number of Outside Pockets 6, Standards NFPA 2112, NFPA 70E, Total Number of Pockets 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.