Bib Overalls, 54 cal/sq cm ATPV, 32 in Inseam, 100% Cotton, Snap

  • Mfr # 101626-410 32 32

  • Zoro # G0045346


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fits Waist Size
32 in
Material
100% Cotton
Fabric Weight
13 oz
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101626-410 32 32
Zoro #
G0045346
UPC #
886859755557
Country of Origin
Multiple

Dimensions

Fits Waist Size
32 in
Maximum Waist Size
32 in
Size (Max. Waist x Inseam)
32 in x 32 in

Details

Item
Bib Overalls
Color
Navy
Material
100% Cotton
Fabric Weight
13 oz
Inseam
32 in
Closure Type
Snap
ATPV Rating
54 cal/sq cm
Lining Material
Quilt
Arc Flash PPE Category
4
Features
Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles
Standards
NFPA 2112, NFPA 70E
Number of Pockets
6
Number of Outside Pockets
6
Number of Inside Pockets
0
Includes Suspenders
Yes
Protection Type
Cold-Condition Insulated
Includes Lining
Yes
High-Visibility
No
Insulated for Cold Conditions
Yes
Garment Material Trade Name
100% Cotton

Description

ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 32 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 32 in, Number of Inside Pockets 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.