Shop CARHARTT
See all product information
Create Account
Bib Overalls, 54 cal/sq cm ATPV, 32 in Inseam, 100% Cotton, Snap
- Mfr # 101626-410 38 32
- Zoro # G9505964
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Fabric Weight
13 oz
Closure Type
Snap
ATPV Rating
54 cal/sq cm
Lining Material
Quilt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101626-410 38 32
- Zoro #
- G9505964
- UPC #
- 886859755649
- Country of Origin
- Multiple
- Item
- Bib Overalls
- Color
- Navy
- Material
- 100% Cotton
- Fabric Weight
- 13 oz
- Inseam
- 32 in
- Closure Type
- Snap
- ATPV Rating
- 54 cal/sq cm
- Lining Material
- Quilt
- Arc Flash PPE Category
- 4
- Features
- Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles
- Number of Pockets
- 6
- Standards
- NFPA 2112, NFPA 70E
- Number of Outside Pockets
- 6
- Number of Inside Pockets
- 0
- Protection Type
- Cold-Condition Insulated
- High-Visibility
- No
- Includes Suspenders
- Yes
- Insulated for Cold Conditions
- Yes
- Includes Lining
- Yes
- Garment Material Trade Name
- 100% Cotton
- Total Number of Pockets
- 6
- Material Trade Name
- 100% Cotton
- Front Closure
- Snap
- Wire Color
- Navy
Dimensions
- Fits Waist Size
- 38 in
- Maximum Waist Size
- 38 in
- Size (Max. Waist x Inseam)
- 38 in x 32 in
- Fits Chest Size
- Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 32 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 38 in, Number of Inside Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.