Bib Overalls, 54 cal/sq cm ATPV, 34 in Inseam, 100% Cotton, Snap
Mfr # 101626-410 36 34
Zoro # G9505921
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Fabric Weight
13 oz
Closure Type
Snap
ATPV Rating
54 cal/sq cm
Arc Flash PPE Category
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
101626-410 36 34
Zoro #
G9505921
UPC #
886859755977
Country of Origin
Multiple
Dimensions
Fits Waist Size
36 in
Maximum Waist Size
36 in
Size (Max. Waist x Inseam)
36 in x 34 in
Details
Item
Bib Overalls
Color
Navy
Material
100% Cotton
Fabric Weight
13 oz
Inseam
34 in
Closure Type
Snap
ATPV Rating
54 cal/sq cm
Arc Flash PPE Category
4
Features
Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles
Standards
NFPA 2112, NFPA 70E
Number of Pockets
6
Lining Material
Quilt
Number of Inside Pockets
0
Number of Outside Pockets
6
Includes Lining
Yes
Protection Type
Cold-Condition Insulated
High-Visibility
No
Insulated for Cold Conditions
Yes
Includes Suspenders
Yes
Garment Material Trade Name
100% Cotton
Description
ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Navy, Fabric Weight 13 oz, Features Heavy-Duty Gear for People Facing the Toughest Tasks, High Back with FR Suspenders and FR Center-Release Buckles, High-Visibility No, Includes Lining Yes, Includes Suspenders Yes, Inseam 34 in, Insulated for Cold Conditions Yes, Bib Overalls, Lining Material Quilt, Material Trade Name 100 Percent Cotton, Maximum Waist Size 36 in, Number of Inside Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.