Billings, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Gray Lens, Black Frame, Frameless

  • Mfr # CH120ST

  • Zoro # G5285917


product price:  $5.75
/ea

Key Features

Frame Type
Frameless
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH120ST
Zoro #
G5285917
UPC #
814992007240
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Billings
Standards
ANZI Z87.1-2015, CAN/CSA Z94.3-2007
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Arm Color
Gray
Arm Tip Type
Straight
Includes Polarized Lens Coating
No

Description

Safety Glasses, Series Billings(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.