
Mens Loose Straight Dungaree, 12oz 100% Cotton Washed Duck, Midnight, 32 in x 36 in
Mfr # B11-MDT
Zoro # G102193188
product price: $49.99
/eaKey Features
Fabric Weight
12oz
Gender
Men's
Fit
Loose
Style Number
B11
Waist Rise
High Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B11-MDT
Zoro #
G102193188
UPC #
035481248948
Country of Origin
Mexico
Dimensions
Size
32 in
Details
Item
Loose Straight Dungaree
Fabric Weight
12oz
Color
Midnight
Gender
Men's
Fit
Loose
Inseam
36 in
Style Number
B11
Waist Rise
High Rise
Material
100% Cotton Washed Duck
Description
BN0011 M LseFit WshDck Utly Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.