
Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 30 in x 28 in
Mfr # 102291-253
Zoro # G102190255
product price: $49.99
/eaKey Features
Fits Waist Size
30 in
Length
28 in
Style Number
102291
Material
98% Cotton/2% Spandex Canvas
Waist Rise
Mid Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102291-253
Zoro #
G102190255
UPC #
889192685161
Country of Origin
Bangladesh
Dimensions
Fits Waist Size
30 in
Length
28 in
Size
30 in
Details
Item
Relaxed Straight Dungaree
Style Number
102291
Material
98% Cotton/2% Spandex Canvas
Waist Rise
Mid Rise
Gender
Men's
Color
Dark Khaki
Series
Rigby
Inseam
28 in
Fabric Weight
8.5oz
Fit
Relaxed
Description
BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.