
Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 34 in x 32 in
Mfr # 102291-253
Zoro # G102190569
product price: $49.99
/eaKey Features
Fits Waist Size
34 in
Length
32 in
Fabric Weight
8.5oz
Series
Rigby
Waist Rise
Mid Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102291-253
Zoro #
G102190569
UPC #
889192322783
Country of Origin
Bangladesh
Dimensions
Fits Waist Size
34 in
Length
32 in
Size
34 in
Details
Item
Relaxed Straight Dungaree
Fabric Weight
8.5oz
Series
Rigby
Waist Rise
Mid Rise
Material
98% Cotton/2% Spandex Canvas
Inseam
32 in
Color
Dark Khaki
Style Number
102291
Fit
Relaxed
Gender
Men's
Description
BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.