Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 33 in x 28 in

  • Mfr # 102291-253

  • Zoro # G202190179


product price: $49.99
/ea

Key Features

Fits Waist Size
33 in
Length
28 in
Fit
Relaxed
Size
33 in
Style Number
102291
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102291-253
Zoro #
G202190179
UPC #
889192685253
Country of Origin
Bangladesh

Dimensions

Fits Waist Size
33 in
Length
28 in
Size
33 in

Details

Item
Relaxed Straight Dungaree
Fit
Relaxed
Style Number
102291
Gender
Men's
Inseam
28 in
Series
Rigby
Material
98% Cotton/2% Spandex Canvas
Fabric Weight
8.5oz
Color
Dark Khaki
Waist Rise
Mid Rise

Description

BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.