Zoro Homepage

Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 36 in x 28 in

  • Mfr # 102291-253

  • Zoro # G202194672


product price: $49.99
/ea

Key Features

Fits Waist Size
36 in
Length
28 in
Series
Rigby
Gender
Men's
Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102291-253
Zoro #
G202194672
UPC #
889192685314
Country of Origin
Bangladesh

Dimensions

Fits Waist Size
36 in
Length
28 in
Size
36 in

Details

Item
Relaxed Straight Dungaree
Series
Rigby
Gender
Men's
Color
Dark Khaki
Style Number
102291
Fabric Weight
8.5oz
Inseam
28 in
Material
98% Cotton/2% Spandex Canvas
Fit
Relaxed
Waist Rise
Mid Rise

Description

BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.