Zoro Homepage

Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 32 in x 32 in

  • Mfr # 102291-253

  • Zoro # G502190534


product price: $49.99
/ea

Key Features

Fits Waist Size
32 in
Length
32 in
Size
32 in
Fit
Relaxed
Fabric Weight
8.5oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102291-253
Zoro #
G502190534
UPC #
889192322721
Country of Origin
Bangladesh

Dimensions

Fits Waist Size
32 in
Length
32 in
Size
32 in

Details

Item
Relaxed Straight Dungaree
Color
Dark Khaki
Fit
Relaxed
Fabric Weight
8.5oz
Gender
Men's
Series
Rigby
Material
98% Cotton/2% Spandex Canvas
Inseam
32 in
Style Number
102291
Waist Rise
Mid Rise

Description

BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.