
Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Gravel, 31 in x 32 in
Mfr # 102291-039
Zoro # G902194538
product price: $49.99
/eaKey Features
Style Number
102291
Gender
Men's
Size
31 in
Fabric Weight
8.5oz
Series
Rigby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102291-039
Zoro #
G902194538
UPC #
889192321014
Country of Origin
Bangladesh
Dimensions
Size
31 in
Details
Item
Relaxed Straight Dungaree
Style Number
102291
Gender
Men's
Fabric Weight
8.5oz
Inseam
32 in
Series
Rigby
Waist Rise
Mid Rise
Color
Gravel
Fit
Relaxed
Material
98% Cotton/2% Spandex Canvas
Description
BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.