
Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 33 in x 30 in
Mfr # 102291-253
Zoro # G502190367
product price: $49.99
/eaKey Features
Fits Waist Size
33 in
Length
30 in
Series
Rigby
Gender
Men's
Fit
Relaxed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102291-253
Zoro #
G502190367
UPC #
889192322455
Country of Origin
Bangladesh
Dimensions
Fits Waist Size
33 in
Length
30 in
Size
33 in
Details
Item
Relaxed Straight Dungaree
Series
Rigby
Gender
Men's
Fit
Relaxed
Color
Dark Khaki
Material
98% Cotton/2% Spandex Canvas
Inseam
30 in
Fabric Weight
8.5oz
Style Number
102291
Waist Rise
Mid Rise
Description
BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.