Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Navy, 36 in x 36 in

  • Mfr # 102291-412

  • Zoro # G002192946


product price: $49.99
/ea

Key Features

Fit
Relaxed
Style Number
102291
Series
Rigby
Size
36 in
Fabric Weight
8.5oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102291-412
Zoro #
G002192946
UPC #
889192842281
Country of Origin
Bangladesh

Dimensions

Size
36 in

Details

Item
Relaxed Straight Dungaree
Fit
Relaxed
Style Number
102291
Series
Rigby
Inseam
36 in
Fabric Weight
8.5oz
Waist Rise
Mid Rise
Color
Navy
Gender
Men's
Material
98% Cotton/2% Spandex Canvas

Description

BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.