Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Navy, 32 in x 36 in

  • Mfr # 102291-412

  • Zoro # G202193088


product price: $49.99
/ea

Key Features

Gender
Men's
Material
98% Cotton/2% Spandex Canvas
Waist Rise
Mid Rise
Size
32 in
Style Number
102291
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102291-412
Zoro #
G202193088
UPC #
889192842199
Country of Origin
Bangladesh

Dimensions

Size
32 in

Details

Item
Relaxed Straight Dungaree
Inseam
36 in
Gender
Men's
Material
98% Cotton/2% Spandex Canvas
Waist Rise
Mid Rise
Style Number
102291
Series
Rigby
Color
Navy
Fit
Relaxed
Fabric Weight
8.5oz

Description

BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products