
Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Navy, 38 in x 28 in
Mfr # 102291-412
Zoro # G302194657
product price: $49.99
/eaKey Features
Fit
Relaxed
Style Number
102291
Fabric Weight
8.5oz
Size
38 in
Waist Rise
Mid Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102291-412
Zoro #
G302194657
UPC #
192776321608
Country of Origin
Bangladesh
Dimensions
Size
38 in
Details
Item
Relaxed Straight Dungaree
Fit
Relaxed
Inseam
28 in
Style Number
102291
Fabric Weight
8.5oz
Color
Navy
Waist Rise
Mid Rise
Material
98% Cotton/2% Spandex Canvas
Series
Rigby
Gender
Men's
Description
BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.