
Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Navy, 31 in x 32 in
Mfr # 102291-412
Zoro # G502190961
product price: $49.99
/eaKey Features
Gender
Men's
Fit
Relaxed
Style Number
102291
Fabric Weight
8.5oz
Series
Rigby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102291-412
Zoro #
G502190961
UPC #
889192841659
Country of Origin
Bangladesh
Dimensions
Size
31 in
Details
Item
Relaxed Straight Dungaree
Gender
Men's
Fit
Relaxed
Color
Navy
Style Number
102291
Fabric Weight
8.5oz
Series
Rigby
Waist Rise
Mid Rise
Material
98% Cotton/2% Spandex Canvas
Inseam
32 in
Description
BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.