
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Shadow, 34 in x 30 in
Mfr # 104204-029
Zoro # G402190344
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Pant Fit
Relaxed
Series
Rugged Flex
Size
34 in
Fabric Weight
9.6oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104204-029
Zoro #
G402190344
UPC #
192776525471
Country of Origin
Pakistan
Dimensions
Size
34 in
Details
Item
FR Rugged Flex Work Pant
Pant Fit
Relaxed
Series
Rugged Flex
Fabric Weight
9.6oz
Gender
Men's
Color
Shadow
Material Trade Name
98% Cotton/2% Spandex Canvas
Inseam
30 in
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.