
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Shadow, 46 in x 30 in
Mfr # 104204-029
Zoro # G402193468
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Size
46 in
Series
Rugged Flex
Fabric Weight
9.6oz
Pant Fit
Relaxed
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104204-029
Zoro #
G402193468
UPC #
192776525686
Country of Origin
Pakistan
Dimensions
Size
46 in
Details
Item
FR Rugged Flex Work Pant
Series
Rugged Flex
Fabric Weight
9.6oz
Pant Fit
Relaxed
Inseam
30 in
Gender
Men's
Material Trade Name
98% Cotton/2% Spandex Canvas
Color
Shadow
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.