
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 34 in x 34 in
Mfr # 104204-DKH
Zoro # G302193773
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
98% Cotton/2% Spandex Canvas
Gender
Men's
Pant Fit
Relaxed
Size
34 in
Series
Rugged Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104204-DKH
Zoro #
G302193773
UPC #
192776446400
Country of Origin
Pakistan
Dimensions
Size
34 in
Details
Item
FR Rugged Flex Work Pant
Material Trade Name
98% Cotton/2% Spandex Canvas
Inseam
34 in
Gender
Men's
Pant Fit
Relaxed
Series
Rugged Flex
Fabric Weight
9.6oz
Color
Dark Khaki
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.