
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 40 in x 32 in
Mfr # 104204-DKH
Zoro # G402194151
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Series
Rugged Flex
Size
40 in
Pant Fit
Relaxed
Material Trade Name
98% Cotton/2% Spandex Canvas
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104204-DKH
Zoro #
G402194151
UPC #
192776446042
Country of Origin
Pakistan
Dimensions
Size
40 in
Details
Item
FR Rugged Flex Work Pant
Color
Dark Khaki
Series
Rugged Flex
Inseam
32 in
Pant Fit
Relaxed
Material Trade Name
98% Cotton/2% Spandex Canvas
Gender
Men's
Fabric Weight
9.6oz
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.