
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 35 in x 34 in
Mfr # 104204-DKH
Zoro # G602191011
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Fabric Weight
9.6oz
Size
35 in
Series
Rugged Flex
Pant Fit
Relaxed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104204-DKH
Zoro #
G602191011
UPC #
192776446431
Country of Origin
Pakistan
Dimensions
Size
35 in
Details
Item
FR Rugged Flex Work Pant
Gender
Men's
Fabric Weight
9.6oz
Series
Rugged Flex
Pant Fit
Relaxed
Color
Dark Khaki
Inseam
34 in
Material Trade Name
98% Cotton/2% Spandex Canvas
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.