Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 52 in x 30 in

  • Mfr # 104204-DKH

  • Zoro # G602194098


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Pant Fit
Relaxed
Gender
Men's
Size
52 in
Material Trade Name
98% Cotton/2% Spandex Canvas
Fabric Weight
9.6oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104204-DKH
Zoro #
G602194098
UPC #
192776445748
Country of Origin
Pakistan

Dimensions

Size
52 in

Details

Item
FR Rugged Flex Work Pant
Pant Fit
Relaxed
Color
Dark Khaki
Gender
Men's
Material Trade Name
98% Cotton/2% Spandex Canvas
Fabric Weight
9.6oz
Series
Rugged Flex
Inseam
30 in

Description

BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.