
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 48 in x 32 in
Mfr # 104204-DKH
Zoro # G702190808
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Fabric Weight
9.6oz
Size
48 in
Material Trade Name
98% Cotton/2% Spandex Canvas
Pant Fit
Relaxed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104204-DKH
Zoro #
G702190808
UPC #
192776446165
Country of Origin
Pakistan
Dimensions
Size
48 in
Details
Item
FR Rugged Flex Work Pant
Gender
Men's
Color
Dark Khaki
Fabric Weight
9.6oz
Inseam
32 in
Material Trade Name
98% Cotton/2% Spandex Canvas
Pant Fit
Relaxed
Series
Rugged Flex
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.