
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Navy, 33 in x 30 in
Mfr # 104204-I26
Zoro # G402191556
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Fabric Weight
9.6oz
Pant Fit
Relaxed
Material Trade Name
98% Cotton/2% Spandex Canvas
Series
Rugged Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104204-I26
Zoro #
G402191556
UPC #
192776447094
Country of Origin
Pakistan
Dimensions
Size
33 in
Details
Item
FR Rugged Flex Work Pant
Inseam
30 in
Gender
Men's
Fabric Weight
9.6oz
Pant Fit
Relaxed
Material Trade Name
98% Cotton/2% Spandex Canvas
Series
Rugged Flex
Color
Navy
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.