
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Navy, 40 in x 34 in
Mfr # 104204-I26
Zoro # G702191287
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Size
40 in
Fabric Weight
9.6oz
Pant Fit
Relaxed
Series
Rugged Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104204-I26
Zoro #
G702191287
UPC #
192776448206
Country of Origin
Pakistan
Dimensions
Size
40 in
Details
Item
FR Rugged Flex Work Pant
Gender
Men's
Inseam
34 in
Fabric Weight
9.6oz
Color
Navy
Pant Fit
Relaxed
Series
Rugged Flex
Material Trade Name
98% Cotton/2% Spandex Canvas
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.