
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Navy, 35 in x 34 in
Mfr # 104204-I26
Zoro # G702191393
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Size
35 in
Fabric Weight
9.6oz
Material Trade Name
98% Cotton/2% Spandex Canvas
Pant Fit
Relaxed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104204-I26
Zoro #
G702191393
UPC #
192776448114
Country of Origin
Pakistan
Dimensions
Size
35 in
Details
Item
FR Rugged Flex Work Pant
Color
Navy
Gender
Men's
Fabric Weight
9.6oz
Material Trade Name
98% Cotton/2% Spandex Canvas
Inseam
34 in
Pant Fit
Relaxed
Series
Rugged Flex
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.