
Mens FR Rugged Flex Cargo Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Navy, 36 in x 36 in
Mfr # 104205-I26
Zoro # G202189487
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
98% Cotton/2% Spandex Canvas
Fabric Weight
9.6oz
Pant Fit
Relaxed
Series
Rugged Flex
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104205-I26
Zoro #
G202189487
UPC #
192776459295
Country of Origin
Pakistan
Dimensions
Size
36 in
Details
Item
FR Rugged Flex Cargo Pant
Color
Navy
Material Trade Name
98% Cotton/2% Spandex Canvas
Fabric Weight
9.6oz
Pant Fit
Relaxed
Series
Rugged Flex
Inseam
36 in
Gender
Men's
Description
BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.