
Mens FR Rugged Flex Cargo Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Navy, 31 in x 34 in
Mfr # 104205-I26
Zoro # G402192935
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
9.6oz
Gender
Men's
Series
Rugged Flex
Material Trade Name
98% Cotton/2% Spandex Canvas
Pant Fit
Relaxed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104205-I26
Zoro #
G402192935
UPC #
192776458960
Country of Origin
Pakistan
Dimensions
Size
31 in
Details
Item
FR Rugged Flex Cargo Pant
Fabric Weight
9.6oz
Color
Navy
Gender
Men's
Series
Rugged Flex
Inseam
34 in
Material Trade Name
98% Cotton/2% Spandex Canvas
Pant Fit
Relaxed
Description
BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.