Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens FR Rugged Flex Cargo Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Navy, 42 in x 30 in

  • Mfr # 104205-I26

  • Zoro # G802191590


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
9.6oz
Pant Fit
Relaxed
Gender
Men's
Series
Rugged Flex
Material Trade Name
98% Cotton/2% Spandex Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104205-I26
Zoro #
G802191590
UPC #
192776458335
Country of Origin
Pakistan

Dimensions

Size
42 in

Details

Item
FR Rugged Flex Cargo Pant
Fabric Weight
9.6oz
Pant Fit
Relaxed
Gender
Men's
Color
Navy
Series
Rugged Flex
Material Trade Name
98% Cotton/2% Spandex Canvas
Inseam
30 in

Description

BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.