
Mens FR Rugged Flex Cargo Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Navy, 31 in x 30 in
Mfr # 104205-I26
Zoro # G802191668
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
9.6oz
Pant Fit
Relaxed
Material Trade Name
98% Cotton/2% Spandex Canvas
Series
Rugged Flex
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104205-I26
Zoro #
G802191668
UPC #
192776458090
Country of Origin
Pakistan
Dimensions
Size
31 in
Details
Item
FR Rugged Flex Cargo Pant
Fabric Weight
9.6oz
Color
Navy
Pant Fit
Relaxed
Inseam
30 in
Material Trade Name
98% Cotton/2% Spandex Canvas
Series
Rugged Flex
Gender
Men's
Description
BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.