Zoro Homepage

Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Shadow, 38 in x 34 in

  • Mfr # 103574-029

  • Zoro # G102190378


product price: $54.99
/ea

Key Features

Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Waist Rise
Mid Rise
Series
Rigby
Fabric Weight
8.5oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103574-029
Zoro #
G102190378
UPC #
192776022680
Country of Origin
Bangladesh

Dimensions

Size
38 in

Details

Item
Relaxed Straight Cargo Pant
Material
98% Cotton/2% Spandex Canvas
Color
Shadow
Gender
Men's
Waist Rise
Mid Rise
Inseam
34 in
Series
Rigby
Fabric Weight
8.5oz
Fit
Relaxed
Style Number
103574

Description

BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.