Zoro Homepage

Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Shadow, 36 in x 32 in

  • Mfr # 103574-029

  • Zoro # G302190130


product price: $54.99
/ea

Key Features

Fabric Weight
8.5oz
Fit
Relaxed
Waist Rise
Mid Rise
Gender
Men's
Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103574-029
Zoro #
G302190130
UPC #
192776022352
Country of Origin
Bangladesh

Dimensions

Size
36 in

Details

Item
Relaxed Straight Cargo Pant
Fabric Weight
8.5oz
Fit
Relaxed
Waist Rise
Mid Rise
Color
Shadow
Gender
Men's
Series
Rigby
Style Number
103574
Material
98% Cotton/2% Spandex Canvas
Inseam
32 in

Description

BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.