
Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Shadow, 30 in x 34 in
Mfr # 103574-029
Zoro # G402190191
product price: $54.99
/eaKey Features
Style Number
103574
Fit
Relaxed
Series
Rigby
Size
30 in
Waist Rise
Mid Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103574-029
Zoro #
G402190191
UPC #
192776022505
Country of Origin
Bangladesh
Dimensions
Size
30 in
Details
Item
Relaxed Straight Cargo Pant
Style Number
103574
Fit
Relaxed
Series
Rigby
Color
Shadow
Inseam
34 in
Waist Rise
Mid Rise
Material
98% Cotton/2% Spandex Canvas
Fabric Weight
8.5oz
Gender
Men's
Description
BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.