
Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Shadow, 32 in x 36 in
Mfr # 103574-029
Zoro # G702190389
product price: $54.99
/eaKey Features
Fit
Relaxed
Gender
Men's
Waist Rise
Mid Rise
Style Number
103574
Series
Rigby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103574-029
Zoro #
G702190389
UPC #
192776022772
Country of Origin
Bangladesh
Dimensions
Size
32 in
Details
Item
Relaxed Straight Cargo Pant
Fit
Relaxed
Gender
Men's
Waist Rise
Mid Rise
Style Number
103574
Series
Rigby
Color
Shadow
Material
98% Cotton/2% Spandex Canvas
Inseam
36 in
Fabric Weight
8.5oz
Description
BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.