
Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Shadow, 31 in x 30 in
Mfr # 103574-029
Zoro # G802189658
product price: $54.99
/eaKey Features
Fabric Weight
8.5oz
Gender
Men's
Fit
Relaxed
Material
98% Cotton/2% Spandex Canvas
Waist Rise
Mid Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103574-029
Zoro #
G802189658
UPC #
192776021935
Country of Origin
Bangladesh
Dimensions
Size
31 in
Details
Item
Relaxed Straight Cargo Pant
Fabric Weight
8.5oz
Gender
Men's
Fit
Relaxed
Inseam
30 in
Material
98% Cotton/2% Spandex Canvas
Waist Rise
Mid Rise
Series
Rigby
Style Number
103574
Color
Shadow
Description
BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.