
Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 30in x 32in
Mfr # 103574-253
Zoro # G302190550
product price: $54.99
/eaKey Features
Fit
Relaxed
Gender
Men's
Fabric Weight
8.5oz
Style Number
103574
Series
Rigby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103574-253
Zoro #
G302190550
UPC #
192776023229
Country of Origin
Bangladesh
Dimensions
Size
30 in
Details
Item
Relaxed Straight Cargo Pant
Fit
Relaxed
Gender
Men's
Fabric Weight
8.5oz
Style Number
103574
Series
Rigby
Color
Dark Khaki
Material
98% Cotton/2% Spandex Canvas
Inseam
32 in
Waist Rise
Mid Rise
Description
BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.