
Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Black, 42 in x 34 in
Mfr # 103574-BLK
Zoro # G202191510
product price: $54.99
/eaKey Features
Size
42 in
Fit
Relaxed
Fabric Weight
8.5oz
Material
98% Cotton/2% Spandex Canvas
Waist Rise
Mid Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103574-BLK
Zoro #
G202191510
UPC #
192776403267
Country of Origin
Bangladesh
Dimensions
Size
42 in
Details
Item
Relaxed Straight Cargo Pant
Color
Black
Fit
Relaxed
Fabric Weight
8.5oz
Material
98% Cotton/2% Spandex Canvas
Waist Rise
Mid Rise
Style Number
103574
Gender
Men's
Series
Rigby
Inseam
34 in
Description
BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.