
Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Black, 38 in x 30 in
Mfr # 103574-BLK
Zoro # G302191069
product price: $54.99
/eaKey Features
Series
Rigby
Waist Rise
Mid Rise
Size
38 in
Style Number
103574
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103574-BLK
Zoro #
G302191069
UPC #
192776402543
Country of Origin
Bangladesh
Dimensions
Size
38 in
Details
Item
Relaxed Straight Cargo Pant
Series
Rigby
Waist Rise
Mid Rise
Style Number
103574
Color
Black
Inseam
30 in
Gender
Men's
Material
98% Cotton/2% Spandex Canvas
Fabric Weight
8.5oz
Fit
Relaxed
Description
BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.